Shop ALLPOINTS
See all product information
Create Account
8010781 Motor - 2 HP For Stero Dishwashers
Mfr # 8010781
Zoro # G004884887
product price:Â
$
5,681.99
/ea
Free Shipping & Returns
Key Features
Height
15 in
Width
21 in
Length
21 in
Weight
46 lbs
Fits Brand
Stero Dishwashers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010781
- Zoro #
- G004884887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15 in
- Width
- 21 in
- Length
- 21 in
Details
- Weight
- 46 lbs
- Item
- Motor
- Fits Brand
- Stero Dishwashers
Description
208-230/460v, 60hz, 1725rpm, 3 phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.