Shop ALLPOINTS
See all product information
Create Account
8010785 Motor - 1/3 HP For Stero Dishwashers
Mfr # 8010785
Zoro # G904885373
product price:Â $2,604.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Fits Brand
Stero Dishwashers
Length
14 in
Weight
21.5 lbs
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010785
- Zoro #
- G904885373
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 10 in
Details
- Fits Brand
- Stero Dishwashers
- Weight
- 21.5 lbs
- Item
- Motor
Description
115/230v, 60hz, 3450 rpm, 1 phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.