Shop ALLPOINTS
See all product information
Create Account
8010794 Steam Solenoid - 120V For Stero Dishwashers
Mfr # 8010794
Zoro # G504895475
product price:Â
$
3,029.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Length
10 in
Weight
5 lbs
Fits Brand
Stero Dishwashers
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010794
- Zoro #
- G504895475
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 10 in
- Length
- 10 in
- Height
- 6 in
Details
- Weight
- 5 lbs
- Fits Brand
- Stero Dishwashers
- Item
- Steam Solenoid
Description
120/60, 110/50, 1" npt, 2-50 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov