Shop ALLPOINTS
See all product information
Create Account
8010807 Hinge Kit For Vollrath/Idea Company
Mfr # 8010807
Zoro # G804880515
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Weight
1.3 lbs
Width
9 in
Fits Brand
Vollrath
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010807
- Zoro #
- G804880515
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 2 in
Details
- Item
- Hinge Kit
- Weight
- 1.3 lbs
- Fits Brand
- Vollrath
Description
Allpoints 8010807
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA