Shop ALLPOINTS
See all product information
Create Account
8010814 Thermometer - Digital For Delfield
Mfr # 8010814
Zoro # G104885678
product price:Â
$
902.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Delfield
Height
2 in
Weight
0.4 lb
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010814
- Zoro #
- G104885678
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Delfield
- Weight
- 0.4 lb
- Item
- Thermometer - Digital
Description
Allpoints 8010814