Shop ALLPOINTS
See all product information
Create Account
8010924 Baffle Assembly - Upper For Hobart
Mfr # 8010924
Zoro # G404879339
product price:Â
$
1,232.99
/ea
Free Shipping & Returns
Key Features
Weight
3.3 lbs
Width
21 in
Height
2 in
Fits Brand
Hobart
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010924
- Zoro #
- G404879339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Height
- 2 in
- Length
- 21 in
Details
- Weight
- 3.3 lbs
- Item
- Baffle
- Fits Brand
- Hobart
Description
Allpoints 8010924
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov