Shop ALLPOINTS
See all product information
Create Account
8010959 Rod - Table Anchor For Hobart
Mfr # 8010959
Zoro # G304885003
product price:Â
$
64.95
/ea
Key Features
Length
20 in
Fits Brand
Hobart
Height
0.01 in
Width
20 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010959
- Zoro #
- G304885003
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 20 in
- Height
- 0.01 in
- Width
- 20 in
Details
- Fits Brand
- Hobart
- Weight
- 0.5 lb
- Item
- Rod - Table Anchor
Description
Allpoints 8010959
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov