Shop ALLPOINTS
See all product information
Create Account
8010972 Glide Button For Hobart
Mfr # 8010972
Zoro # G804881611
product price:Â
$
27.25
/ea
Sold in multiples of 3 for $81.75
Key Features
Height
1 in
Fits Brand
Hobart
Length
1 in
Width
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010972
- Zoro #
- G804881611
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hobart
- Item
- Glide Button
- Weight
- 0.01 lb
Description
Allpoints 8010972