Shop ALLPOINTS
See all product information
Create Account
8010983 Heating Element -240V/1725W, 68-1/2" For Hatco Corp
Mfr # 8010983
Zoro # G704889502
product price:Â
$
90.95
/ea
Key Features
Weight
0.5 lb
Width
69 in
Fits Brand
Hatco
Length
69 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010983
- Zoro #
- G704889502
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.5 lb
- Item
- Heating Element
- Fits Brand
- Hatco
Description
Allpoints 8010983