Shop ALLPOINTS
See all product information
Create Account
8010994 Switch, Pressure For Henny Penny
Mfr # 8010994
Zoro # G404888973
product price:Â
$
80.25
/ea
Key Features
Width
3 in
Length
3 in
Weight
0.1 lb
Fits Brand
Henny Penny
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010994
- Zoro #
- G404888973
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Switch
- Weight
- 0.1 lb
- Fits Brand
- Henny Penny
Description
.80" wc