Shop ALLPOINTS
See all product information
Create Account
8011027 Lamp, Fluorescent-Tuff Coated, 4Ft, Cs/12 For Bk Industries
Mfr # 8011027
Zoro # G404888638
product price:Â
$
2,564.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Bk Industries
Length
48 in
Height
12 in
Weight
0.01 lb
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011027
- Zoro #
- G404888638
- UPC #
- -
- Country of Origin
- United States
- Item
- Fluorescent-tuff Coated Lamp
- Fits Brand
- Bk Industries
- Weight
- 0.01 lb
Description
t5 tube tuff coated 28w 3000k color temp 4ft note: sold in pack of 12 only