Shop ALLPOINTS
See all product information
Create Account
8011029 Burner Valve For Garland Range
Mfr # 8011029
Zoro # G004896002
product price:Â
$
65.15
/ea
Key Features
Width
4 in
Fits Brand
Garland
Weight
0.2 lb
Length
4 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011029
- Zoro #
- G004896002
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Garland
- Weight
- 0.2 lb
- Item
- Burner Valve
- For Use With
- Range
Description
1/8" mpt inlet, 3/8-27 outlet