Shop ALLPOINTS
See all product information
Create Account
8011040 Door Gasket-26-1/8" X 26-3/4" For Turbo Air (Refrigeration)
Mfr # 8011040
Zoro # G504881065
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Width
25 in
Height
1 in
For Use With
Refrigeration
Length
25 in
Weight
0.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011040
- Zoro #
- G504881065
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigeration
- Item
- Door Gasket
- Weight
- 0.9 lb
- Fits Brand
- Turbo Air
Description
Allpoints 8011040 door gasket-26-1/8" x 26-3/4" for turbo air (refrigeration)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.