Shop ALLPOINTS
See all product information
Create Account
8011049 Limit Base Bracket For Henny Penny
Mfr # 8011049
Zoro # G104881755
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Henny Penny
Weight
0.1 lb
Length
6 in
Width
6 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011049
- Zoro #
- G104881755
- UPC #
- -
- Country of Origin
- United States
- Item
- Limit Base Bracket
- Fits Brand
- Henny Penny
- Weight
- 0.1 lb
Description
Allpoints 8011049
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.