Shop ALLPOINTS
See all product information
Create Account
8011053 Lower Pulley For Hobart
Mfr # 8011053
Zoro # G904885052
product price:Â
$
1,289.99
/ea
Free Shipping & Returns
Key Features
Weight
17 lbs
Length
15 in
Height
3 in
Width
15 in
Fits Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011053
- Zoro #
- G904885052
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Height
- 3 in
- Width
- 15 in
Details
- Weight
- 17 lbs
- Item
- Lower Pulley
- Fits Brand
- Hobart
Description
lower pulley/wheel 14" diameter hobart saw model 66614
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.