Shop ALLPOINTS
See all product information
Create Account
8011306 Water Pump - 240V For Ice-O-Matic
Mfr # 8011306
Zoro # G204887091
product price:Â
$
1,788.99
/ea
Free Shipping & Returns
Key Features
Weight
4 lbs
Length
14 in
Width
14 in
Height
5 in
Fits Brand
Ice-O-Matic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011306
- Zoro #
- G204887091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Width
- 14 in
- Height
- 5 in
Details
- Weight
- 4 lbs
- Item
- Water Pump
- Fits Brand
- Ice-O-Matic
- For Use With
- Ice Machine
Description
.5a, 5.12 gpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov