Shop ALLPOINTS
See all product information
Create Account
8011362 Display Pcb For Turbo Air (Refrigeration)
Mfr # 8011362
Zoro # G304881289
product price:Â $549.99
/ea
Free Shipping & Returns
Key Features
For Use With
Refrigeration
Width
9 in
Height
1 in
Length
9 in
Fits Brand
Turbo Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011362
- Zoro #
- G304881289
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 1 in
- Length
- 9 in
Details
- For Use With
- Refrigeration
- Item
- Display PCB
- Fits Brand
- Turbo Air
- Weight
- 0.1 lb
Description
Allpoints 8011362 display pcb for turbo air (refrigeration)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.