Shop ALLPOINTS
See all product information
Create Account
8011398 Kason 91248000000 Shim- 4 Hole For Kason
Mfr # 8011398
Zoro # G404897050
product price:Â
$
32.35
/ea
Sold in multiples of 2 for $64.70
Key Features
Length
3 in
Height
1 in
Width
3 in
Fits Brand
Kason
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011398
- Zoro #
- G404897050
- UPC #
- -
- Country of Origin
- United States
- Item
- Kason Shim- Hole
- Fits Brand
- Kason
- Weight
- 0.2 lb
Description
Allpoints 8011398 kason 91248000000shim- 4 hole for kason