Shop ALLPOINTS
See all product information
Create Account
8011529 Defrost Heater -115V/650W For True Manufacturing
Mfr # 8011529
Zoro # G504889511
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Weight
1.2 lbs
Length
20 in
Fits Brand
True
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011529
- Zoro #
- G504889511
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.2 lbs
- Fits Brand
- True
- Item
- Defrost Heater
Description
Allpoints 8011529
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.