Shop ALLPOINTS
See all product information
Create Account
8011536 Door Gasket -23-1/4" X 41-1/2" For True Manufacturing
Mfr # 8011536
Zoro # G304880435
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
True
Length
24 in
Width
24 in
Weight
1.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011536
- Zoro #
- G304880435
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- True
- Item
- Door Gasket
- Weight
- 1.5 lbs
Description
Allpoints 8011536