Shop ALLPOINTS
See all product information
Create Account
8011558 Wiper Gasket Kit For True Manufacturing
Mfr # 8011558
Zoro # G404887471
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
0.3 lb
Fits Brand
True
Length
55 in
Width
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011558
- Zoro #
- G404887471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 55 in
- Width
- 55 in
Details
- Weight
- 0.3 lb
- Fits Brand
- True
- Item
- Wiper Gasket Kit
Description
55" long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.