Shop ALLPOINTS
See all product information
Create Account
8011595 Knob For Vulcan Hart
Mfr # 8011595
Zoro # G004879647
product price:Â
$
64.15
/ea
Key Features
Width
3 in
Weight
0.1 lb
Height
1 in
Fits Brand
Vulcan
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011595
- Zoro #
- G004879647
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 1 in
- Length
- 3 in
Details
- Item
- Knob
- Weight
- 0.1 lb
- Fits Brand
- Vulcan
Description
replacement . see cross reference(s).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov