Shop ALLPOINTS
See all product information
Create Account
8011627 Door Gasket -24-1/2" X 29-3/4" For Continental Refrigerator
Mfr # 8011627
Zoro # G504881133
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
25 in
Width
25 in
Fits Brand
Continental Refrigerator
Weight
1.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011627
- Zoro #
- G504881133
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Continental Refrigerator
- Item
- Door Gasket
- Weight
- 1.6 lbs
- For Use With
- Refrigerators
Description
Allpoints 8011627