Shop ALLPOINTS
See all product information
Create Account
8011638 Drain Pan - Evaporator For Continental Refrigerator
Mfr # 8011638
Zoro # G404895957
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Weight
1 lb
Fits Brand
Continental Refrigerator
Height
2 in
Length
37 in
For Use With
Refrigerators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011638
- Zoro #
- G404895957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 37 in
- Width
- 37 in
Details
- Weight
- 1 lb
- Item
- Drain Pan - Evaporator
- Fits Brand
- Continental Refrigerator
- For Use With
- Refrigerators
Description
Allpoints 8011638
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.