Shop ALLPOINTS
See all product information
Create Account
8011655 Cap Tube W/Drier For Randell
Mfr # 8011655
Zoro # G004881305
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Randell
Weight
0.6 lb
Height
2 in
Length
8 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011655
- Zoro #
- G004881305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 8 in
- Width
- 8 in
Details
- Fits Brand
- Randell
- Weight
- 0.6 lb
- Item
- Cap Tube
Description
.044" x 144"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov