Shop ALLPOINTS
See all product information
Create Account
8011659 Contactor For Lincoln Manufacturing
Mfr # 8011659
Zoro # G504889320
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
Lincoln
Length
6 in
Width
6 in
Weight
1.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011659
- Zoro #
- G504889320
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 6 in
- Width
- 6 in
Details
- Fits Brand
- Lincoln
- Item
- Contactor
- Weight
- 1.7 lbs
Description
60a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov