Shop ALLPOINTS
See all product information
Create Account
8011679 Evaporator Fan Motor- 230V For Master-Bilt Products
Mfr # 8011679
Zoro # G804880850
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Weight
2.9 lbs
Fits Brand
Master-Bilt Products
Length
5 in
Height
4 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011679
- Zoro #
- G804880850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Height
- 4 in
- Width
- 5 in
Details
- Weight
- 2.9 lbs
- Fits Brand
- Master-Bilt Products
- Item
- Fan Motor
Description
60hz, .2a, 1550rpm, cw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.