Shop ALLPOINTS
See all product information
Create Account
8011790 Gasket, Door -25-3/8" X 53-1/2" For Victory
Mfr # 8011790
Zoro # G904881115
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Fits Brand
Victory
Length
26 in
Width
26 in
Weight
2.9 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011790
- Zoro #
- G904881115
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Length
- 26 in
- Width
- 26 in
Details
- Fits Brand
- Victory
- Item
- Door - Gasket
- Weight
- 2.9 lbs
Description
Allpoints 8011790
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov