Shop ALLPOINTS
See all product information
Create Account
8011844 Service Kit - Blower Motor, Top For Turbochef
Mfr # 8011844
Zoro # G704885771
product price:Â
$
2,541.99
/ea
Free Shipping & Returns
Key Features
Weight
6 lbs
Height
10 in
Width
13 in
Fits Brand
Turbochef
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011844
- Zoro #
- G704885771
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 13 in
- Length
- 13 in
Details
- Weight
- 6 lbs
- Item
- Service Kit
- Fits Brand
- Turbochef
Description
Allpoints 8011844
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov