Shop ALLPOINTS
See all product information
Create Account
8012020 Bulb - 230V For Traulsen
Mfr # 8012020
Zoro # G004889592
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
6 in
Fits Brand
Traulsen
Weight
0.1 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012020
- Zoro #
- G004889592
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 2 in
Details
- Fits Brand
- Traulsen
- Item
- Bulb
- Weight
- 0.1 lb
Description
Allpoints 8012020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov