Shop ALLPOINTS
See all product information
Create Account
8012023 Liquid Level Control
Mfr # 8012023
Zoro # G004880766
product price:Â
$
1,348.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
5 in
Length
5 in
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012023
- Zoro #
- G004880766
- UPC #
- -
- Country of Origin
- United States
- Item
- Liquid Level Control
- Weight
- 0.6 lb
Description
Allpoints 8012023