Shop ALLPOINTS
See all product information
Create Account
8012126 Probe Kit For Vulcan Hart
Mfr # 8012126
Zoro # G604885031
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Length
19 in
Width
19 in
Weight
0.6 lb
Fits Brand
Vulcan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012126
- Zoro #
- G604885031
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Length
- 19 in
- Width
- 19 in
Details
- Item
- Probe Kit
- Weight
- 0.6 lb
- Fits Brand
- Vulcan
Description
Allpoints 8012126
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.