Shop ALLPOINTS
See all product information
Create Account
8012127 Glass Gauge For Vulcan Hart
Mfr # 8012127
Zoro # G704879510
product price:Â
$
88.95
/ea
Key Features
Length
13 in
Height
5 in
Width
13 in
Fits Brand
Vulcan
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012127
- Zoro #
- G704879510
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Gauge
- Fits Brand
- Vulcan
- Weight
- 0.4 lb
Description
gauge glass tube with red and white stripe, 5/8" x 6-15/16"