Shop ALLPOINTS
See all product information
Create Account
8012132 Heating Element - 120V
Mfr # 8012132
Zoro # G004889431
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Weight
0.6 lb
Height
4 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012132
- Zoro #
- G004889431
- UPC #
- -
- Country of Origin
- United States
- Item
- Heating Element
- Weight
- 0.6 lb
Description
1250w
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.