This item is Discontinued.

This item is Discontinued.
8012174 Ignition Module For Star Manufacturing (Discontinued)
Mfr #
8012174
Zoro #
G204895720
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012174
- Zoro #
- G204895720
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 3 in
Details
- Fits Brand
- Star
- Weight
- 0.2 lb
- Item
- Ignition Module
Description
Allpoints 8012174
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov