Shop ALLPOINTS
See all product information
Create Account
8012197 Washer, 5/16, Zinc Pl(21/64Id - 5/8Od) For Cleveland Range
Mfr # 8012197
Zoro # G304886796
product price:Â
$
15.49
/ea
Sold in multiples of 3 for $46.47
Key Features
Length
1 in
Weight
0.01 lb
Height
0.01 in
Fits Brand
Cleveland
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012197
- Zoro #
- G304886796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 0.01 in
- Width
- 1 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Cleveland
- For Use With
- Range
- Item
- Washer
Description
Allpoints 8012197
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov