Shop ALLPOINTS
See all product information
Create Account
8012202 Gasket Igntr Kgl/-T1/8 Kaowool 700Paper For Cleveland Range
Mfr # 8012202
Zoro # G604881354
product price:Â
$
12.89
/ea
Sold in multiples of 3 for $38.67
Key Features
Width
5 in
For Use With
Range
Fits Brand
Cleveland
Length
5 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012202
- Zoro #
- G604881354
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 0.01 in
Details
- For Use With
- Range
- Fits Brand
- Cleveland
- Item
- Gasket
- Weight
- 0.01 lb
Description
Allpoints 8012202
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA