Shop ALLPOINTS

8012213 Eye Bolt For Cleveland Range

  • Mfr # 8012213

  • Zoro # G404881219


product price:  $29.45
/ea
Sold in multiples of 2 for $58.90

Key Features

Weight
0.1 lb
Length
7 in
For Use With
Range
Width
7 in
Fits Brand
Cleveland
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8012213
Zoro #
G404881219
UPC #
-
Country of Origin
Canada

Dimensions

Length
7 in
Width
7 in
Height
0.01 in

Details

Weight
0.1 lb
Item
Eye Bolt
For Use With
Range
Fits Brand
Cleveland

Description

Allpoints 8012213

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.