Shop ALLPOINTS
See all product information
Create Account
8012243 Kit, Pump Replacement For Cleveland Range
Mfr # 8012243
Zoro # G504881485
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Weight
1.1 lbs
Length
5 in
Width
5 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012243
- Zoro #
- G504881485
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.1 lbs
- Item
- Pump Replacement Kit
- For Use With
- Range
- Fits Brand
- Cleveland
Description
208-240v, 50/60hz, 46-60/38-54w
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.