Shop ALLPOINTS
See all product information
Create Account
8012282 Ignition Moduledirect Spark (Ce, Aust.) For Cleveland Range
Mfr # 8012282
Zoro # G404895926
product price:Â
$
1,496.99
/ea
Free Shipping & Returns
Key Features
Weight
0.7 lb
Height
2 in
Length
6 in
For Use With
Range
Fits Brand
Cleveland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012282
- Zoro #
- G404895926
- UPC #
- -
- Country of Origin
- Canada
- Weight
- 0.7 lb
- For Use With
- Range
- Fits Brand
- Cleveland
- Item
- Ignition Moduledirect Spark
Description
prepurge: none, interpurge: 30 sec., input: 24vac 60hz, valve: 24vac 2.0a max