Shop ALLPOINTS
See all product information
Create Account
8012405 Dual Burner Assembly, Ng-Gpl4836 For Woodstone Ovens
Mfr # 8012405
Zoro # G004896088
product price:Â
$
2,473.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Woodstone Ovens
Weight
17.5 lbs
Width
30 in
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012405
- Zoro #
- G004896088
- UPC #
- -
- Country of Origin
- United States
- Item
- Dual Burner
- Fits Brand
- Woodstone Ovens
- Weight
- 17.5 lbs
- For Use With
- Oven
Description
Allpoints 8012405
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.