Shop ALLPOINTS
See all product information
Create Account
8012475 Switch, Rocker, Momround, Spdt For Champion Dishwasher
Mfr # 8012475
Zoro # G704888789
product price:Â
$
57.15
/ea
Key Features
Weight
0.2 lb
Width
1 in
Fits Brand
Champion
Length
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012475
- Zoro #
- G704888789
- UPC #
- -
- Country of Origin
- United States
- Item
- Rocker Switch
- Weight
- 0.2 lb
- Fits Brand
- Champion
Description
Allpoints 8012475