Shop ALLPOINTS
See all product information
Create Account
8012610 Fitting, Union For Henny Penny
Mfr # 8012610
Zoro # G004881602
product price:Â
$
37.89
/ea
Sold in multiples of 2 for $75.78
Key Features
Height
1 in
Length
2 in
Weight
0.1 lb
Width
2 in
Fits Brand
Henny Penny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012610
- Zoro #
- G004881602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 2 in
- Width
- 2 in
Details
- Item
- Union Fitting
- Weight
- 0.1 lb
- Fits Brand
- Henny Penny
Description
Allpoints 8012610
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.