Shop ALLPOINTS
See all product information
Create Account
8012635 Chain Kit, 118 Links For Roundup Food Equipment
Mfr # 8012635
Zoro # G504881850
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Height
0.01 in
Fits Brand
Roundup Food Equipment
Width
15 in
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012635
- Zoro #
- G504881850
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.6 lb
- Item
- Links Chain Kit
- Fits Brand
- Roundup Food Equipment
Description
Allpoints 8012635