Shop ALLPOINTS
See all product information
Create Account
8012687 Element, 8.5K At 230V For Frymaster
Mfr # 8012687
Zoro # G804889570
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Weight
4.9 lbs
Height
6 in
Length
22 in
Width
22 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012687
- Zoro #
- G804889570
- UPC #
- -
- Country of Origin
- United States
- Item
- Element
- Weight
- 4.9 lbs
- Fits Brand
- Frymaster
Description
Allpoints 8012687