Shop ALLPOINTS
See all product information
Create Account
8012691 Compressor, Rplc For 30200Q1200 For Turbo Air (Refrigeration)
Mfr # 8012691
Zoro # G204881488
product price:Â
$
1,704.99
/ea
Free Shipping & Returns
Key Features
Weight
27 lbs
Width
16 in
For Use With
Refrigeration
Height
12 in
Fits Brand
Turbo Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012691
- Zoro #
- G204881488
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 16 in
- Height
- 12 in
- Length
- 16 in
Details
- Weight
- 27 lbs
- For Use With
- Refrigeration
- Item
- Rplc Compressor
- Fits Brand
- Turbo Air
Description
Allpoints 8012691 compressor, rplc for 30200q1200 for turbo air (refrigeration)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA