Shop ALLPOINTS
See all product information
Create Account
8012732 Screen, Sifter, 24"W/ Notch, 1.5Mm Hole For Ayrking Corporation
Mfr # 8012732
Zoro # G304885737
product price:Â
$
1,618.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Height
9 in
Weight
1 lb
Fits Brand
Ayrking Corporation
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012732
- Zoro #
- G304885737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Height
- 9 in
- Width
- 24 in
Details
- Item
- Sifter Screen
- Weight
- 1 lb
- Fits Brand
- Ayrking Corporation
Description
23-3/4" length, 6" wide (8" w/ lip), 9" depth, 1.5mm holes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov