Shop ALLPOINTS
See all product information
Create Account
8012737 Decal, Kfc Btm Ctrl Pnl For Henny Penny
Mfr # 8012737
Zoro # G804880133
product price:Â
$
97.89
/ea
Key Features
Weight
1 lb
Fits Brand
Henny Penny
Width
1 in
Length
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012737
- Zoro #
- G804880133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Weight
- 1 lb
- Fits Brand
- Henny Penny
- Item
- Ctrl Pnl Decal
Description
Allpoints 8012737
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov