Shop ALLPOINTS
See all product information
Create Account
8012863 Heating Element, 208/240V For Hobart
Mfr # 8012863
Zoro # G304888721
product price:Â
$
5,679.99
/ea
Free Shipping & Returns
Key Features
Weight
1.4 lbs
Fits Brand
Hobart
Width
8 in
Length
8 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012863
- Zoro #
- G304888721
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 1 in
Details
- Weight
- 1.4 lbs
- Fits Brand
- Hobart
- Item
- Heating Element
Description
Allpoints 8012863
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov