Shop ALLPOINTS
See all product information
Create Account
8013326 Spigot Plunger Kit For Sani-Serve
Mfr # 8013326
Zoro # G504885407
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Weight
1 lb
Width
6 in
Fits Brand
Sani-Serve
Length
6 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8013326
- Zoro #
- G504885407
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 1 in
Details
- Weight
- 1 lb
- Item
- Spigot Plunger Kit
- Fits Brand
- Sani-Serve
Description
Allpoints 8013326
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov